Split Lock Washer, For Screw Size M22 Spring Steel, Zinc Plated Finish, 10 PK

  • Mfr # M37220.220.0001

  • Zoro # G9901845


product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
32.9 mm
Minimum Thickness
4.50 mm
Maximum Thickness
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37220.220.0001
Zoro #
G9901845
UPC #
190735981375
Country of Origin
Multiple

Dimensions

For Screw Size
M22
Outside Diameter
32.9 mm
Minimum Thickness
4.50 mm
Maximum Thickness
4.5 mm
Inside Diameter
22.5 mm
Inside Diameter - Maximum
23.5 mm
Outside Diameter - Maximum
32.9 mm
Minimum Inside Diameter
22.5 mm

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
For Use With
Cylindrical Head Screws
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 7980
Material Quality Standards
DIN 267 - 26
Type
Split Lock Washer
Washer Type
High Collar

Description

Split Lock Washer, Spring Lock, Spring Steel DIN267-26, Finish Zinc Plated, Fits Bolt Sizes M22, M22, Inside Dia. 22.5mm, Outside Dia. 32.9mm, Thickness 4.50mm, Color Gray, General Purpose, For Use With Cylindrical Head Screws, Meets/Exceeds DIN 7980, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.