Zoro Homepage

Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK

  • Mfr # M55450.220.0001

  • Zoro # G2893156


product price: $2.99
/pk 5, $0.60/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
M22
Outside Diameter
35.9 mm
Minimum Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55450.220.0001
Zoro #
G2893156
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M22
Outside Diameter
35.9 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
22.5 mm
Outside Diameter - Maximum
35.9 mm
Inside Diameter - Maximum
23.5 mm
Minimum Inside Diameter
22.5 mm

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
A4
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127 B
Material Quality Standards
A4
Washer Type
Regular
Hardness
38 HRC
Type
Split Lock Washer

Description

Split Lock Washer, Standard, A4 Stainless Steel, Fits Bolt Sizes M22, Inside Dia. 22.5mm, Outside Dia. 35.9mm, Thickness 4mm, Rockwell Hardness C38 to C46, Meets/Exceeds D127B, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.