Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size M2.30 Steel, Zinc Plated Finish, 100 PK
- Mfr # M37020.023.0001
- Zoro # G9901179
product price:Â
$
1.59
/pk of 100, $0.02/ea
Sold in multiples of 10Â pks for
$15.90
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
M2.30
Outside Diameter
4.9 mm
Minimum Thickness
0.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M37020.023.0001
- Zoro #
- G9901179
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 127 B
- System of Measurement
- Metric
- Color
- Silver
- Application
- General Purpose
- Lock Washer Type
- Split Lock
- Pack Size
- Small Pack
- Dimensional Standards
- D127B
- Type
- Split Lock Washer
- Washer Type
- Regular
- Material Quality Standards
- DIN 127B
- Shell Material
- Spring Steel
- Wire Color
- Silver
- Traction Material
- Spring Steel
Dimensions
- For Screw Size
- M2.30
- Outside Diameter
- 4.9 mm
- Minimum Thickness
- 0.6 mm
- Maximum Thickness
- 0.6 mm
- Inside Diameter
- 2.4 mm
- Inside Diameter - Maximum
- 2.4 mm
- Outside Diameter - Maximum
- 4.9 mm
Description
Split Lock Washer, Square Ends, Spring Steel DIN267-26, Finish Zinc Plated, Fits Bolt Sizes M2.3, M2.3, Inside Dia. 2.4mm, Outside Dia. 4.9mm, Thickness 0.60mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.