Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M24 Steel, Black Oxide Finish, 10 PK

  • Mfr # M37200.240.0001

  • Zoro # G0472291


product price: $7.35
/pk 10, $0.74/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
35.9 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37200.240.0001
Zoro #
G0472291
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M24
Outside Diameter
35.9 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
Inside Diameter
24.5 mm
Minimum Inside Diameter
24.5 mm
Outside Diameter - Maximum
35.9 mm
Inside Diameter - Maximum
25.5 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
D7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 7980
Washer Type
High Collar
Material Quality Standards
430-530 HV10
Type
Split Lock Washer
Hardness
38 HRC

Description

Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes M24, Inside Dia. 24.5mm, Outside Dia. 35.9mm, Thickness 5mm, Rockwell Hardness C38 to C46, Meets/Exceeds D7980, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.