Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M24 Steel, Hot Dipped Galvanized Finish, 25 PK

  • Mfr # M37025.240.0001

  • Zoro # G9901459


product price: $21.79
/pk 25, $0.87/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
40 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37025.240.0001
Zoro #
G9901459
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M24
Outside Diameter
40 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
Inside Diameter
24.5 mm
Minimum Inside Diameter
24.5 mm
Inside Diameter - Maximum
25.5 mm
Outside Diameter - Maximum
40 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 127 B
Type
Split Lock Washer
Material Quality Standards
430-530 HV10
Washer Type
Regular

Description

Split Lock Washer, Square Ends, Spring Steel DIN267-26, Finish Galvanized, Fits Bolt Sizes M24, M24, Inside Dia. 24.5mm, Outside Dia. 40.0mm, Thickness 5.00mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.