Split Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK

  • Mfr # M37020.240.0001

  • Zoro # G5335732


product price:  $3.49
/pk 10, $0.35/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
40.0 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37020.240.0001
Zoro #
G5335732
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M24
Outside Diameter
40.0 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
Inside Diameter
24.5 mm
Inside Diameter Tolerance
+/-0.127 mm
Outside Diameter Tolerance
+/-0.254 mm
Minimum Inside Diameter
24.5 mm
Inside Diameter - Maximum
25.5 mm
Outside Diameter - Maximum
40 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
D127B
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C44
Color
Silver
Thickness Tolerance
+/-0.127 mm
Removable
Removable
Lock Washer Type
Split Lock
Minimum Temperature
10 Degrees F
Pack Size
Small Pack
Made in North America
Not Made in North America
Material Quality Standards
ASTM A307A, SAE J429
Maximum Temperature
275 Degrees F
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 127 B
Type
Split Lock Washer
Hardness
44 HRC
Washer Type
Regular

Description

Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes M24, Inside Dia. 24.5mm, Outside Dia. 40mm, Thickness 5mm, Rockwell Hardness C44 to C51, Meets/Exceeds D127B, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.