Zoro Homepage

Split Lock Washer, For Screw Size M27 Steel, Black Oxide Finish, 10 PK

  • Mfr # M37200.270.0001

  • Zoro # G9901678


product price: $13.05
/pk 10, $1.31/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
38.90 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37200.270.0001
Zoro #
G9901678
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M27
Outside Diameter
38.90 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
Inside Diameter
27.5 mm
Inside Diameter - Maximum
28.5 mm
Outside Diameter - Maximum
38.9 mm
Minimum Inside Diameter
27.5 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
For Use With
Cylindrical Head Screws
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 7980
Washer Type
High Collar
Material Quality Standards
430-530 HV10
Type
Split Lock Washer

Description

Split Lock Washer, Spring Lock, Spring Steel DIN267-26, Finish Plain, Fits Bolt Sizes M27, M27, Inside Dia. 27.5mm, Outside Dia. 38.9mm, Thickness 5.00mm, Color Gray, General Purpose, For Use With Cylindrical Head Screws, Meets/Exceeds DIN 7980, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.