Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M27 Steel, Hot Dipped Galvanized Finish, 10 PK

  • Mfr # M37025.270.0001

  • Zoro # G9901547


product price: $17.59
/pk 10, $1.76/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
43 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37025.270.0001
Zoro #
G9901547
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M27
Outside Diameter
43 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
Inside Diameter
27.5 mm
Outside Diameter - Maximum
43 mm
Minimum Inside Diameter
27.5 mm
Inside Diameter - Maximum
26.5 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127 B
Type
Split Lock Washer
Washer Type
Regular
Material Quality Standards
430-530 HV10

Description

Split Lock Washer, Square Ends, Spring Steel DIN267-26, Finish Galvanized, Fits Bolt Sizes M27, M27, Inside Dia. 27.5mm, Outside Dia. 43.0mm, Thickness 5.00mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.