
Split Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 10000 PK
Mfr # MD03WSHZ
Zoro # G2577329
product price: $97.49
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
5.6 mm
Minimum Thickness
1 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD03WSHZ
Zoro #
G2577329
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
M3
Outside Diameter
5.6 mm
Minimum Thickness
1 mm
Inside Diameter
3.25 mm
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Rockwell Hardness
RC 44-51
Description
Washer Assortments,M3 DIN7980,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.