Zoro Homepage

Split Lock Washer, For Screw Size M30 Stainless Steel, Plain Finish, 2 PK

  • Mfr # M51450.300.0001

  • Zoro # G9904861


product price: $3.45
/pk 2, $1.73/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
48.20 mm
Minimum Thickness
6 mm
Maximum Thickness
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51450.300.0001
Zoro #
G9904861
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M30
Outside Diameter
48.20 mm
Minimum Thickness
6 mm
Maximum Thickness
6 mm
Inside Diameter
30.5 mm
Inside Diameter - Maximum
31.7 mm
Outside Diameter - Maximum
48.2 mm
Minimum Inside Diameter
30.5 mm

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
A2
Color
Silver
Application
General Purpose
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127 B
Washer Type
Regular
Type
Split Lock Washer
Material Quality Standards
A2

Description

Split Lock Washer, Square Ends, A2 Stainless Steel, Finish Plain, Fits Bolt Sizes M30, M30, Inside Dia. 30.5mm, Outside Dia. 48.2mm, Thickness 6.00mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.