Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M30 Steel, Black Oxide Finish, 5 PK

  • Mfr # M37000.300.0001

  • Zoro # G2893390


product price: $6.15
/pk 5, $1.23/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
48.2 mm
Minimum Thickness
6 mm
Maximum Thickness
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37000.300.0001
Zoro #
G2893390
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M30
Outside Diameter
48.2 mm
Minimum Thickness
6 mm
Maximum Thickness
6 mm
Inside Diameter
30.5 mm
Minimum Inside Diameter
30.5 mm
Outside Diameter - Maximum
48.2 mm
Inside Diameter - Maximum
31.7 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127 B
Washer Type
Regular
Material Quality Standards
430-530 HV10
Type
Split Lock Washer
Hardness
38 HRC

Description

Split Lock Washer, Standard, Steel, Finish Plain, Fits Bolt Sizes M30, Inside Dia. 30.5mm, Outside Dia. 48.2mm, Thickness 6mm, Rockwell Hardness C38 to C46, Meets/Exceeds D127B, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.