Split Lock Washer, For Screw Size M30 Steel, Zinc Plated Finish, 5 PK

  • Mfr # M37020.300.0001

  • Zoro # G9463124


product price:  $3.89
/pk 5, $0.78/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
48.2 mm
Minimum Thickness
6 mm
Maximum Thickness
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37020.300.0001
Zoro #
G9463124
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M30
Outside Diameter
48.2 mm
Minimum Thickness
6 mm
Maximum Thickness
6 mm
Inside Diameter
30.5 mm
Minimum Inside Diameter
30.5 mm
Inside Diameter - Maximum
31.7 mm
Outside Diameter - Maximum
48.2 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
D127B
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 127 B
Hardness
38 HRC
Washer Type
Regular
Material Quality Standards
DIN 267 - 26
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes M30, Inside Dia. 30.5mm, Outside Dia. 48.2mm, Thickness 6mm, Rockwell Hardness C38 to C46, Meets/Exceeds D127B, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.