Zoro Homepage

Split Lock Washer, For Screw Size M36 Steel, Black Oxide Finish, 5 PK

  • Mfr # M37200.360.0001

  • Zoro # G9901711


product price: $18.69
/pk 5, $3.74/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
52.20 mm
Minimum Thickness
7 mm
Maximum Thickness
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37200.360.0001
Zoro #
G9901711
UPC #
190735981351
Country of Origin
Multiple

Dimensions

For Screw Size
M36
Outside Diameter
52.20 mm
Minimum Thickness
7 mm
Maximum Thickness
7 mm
Inside Diameter
36.5 mm
Minimum Inside Diameter
36.5 mm
Inside Diameter - Maximum
37.7 mm
Outside Diameter - Maximum
52.2 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
For Use With
Cylindrical Head Screws
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 7980
Type
Split Lock Washer
Washer Type
High Collar
Material Quality Standards
430-530 HV10

Description

Split Lock Washer, Spring Lock, Spring Steel DIN267-26, Finish Plain, Fits Bolt Sizes M36, M36, Inside Dia. 36.5mm, Outside Dia. 52.2mm, Thickness 7.00mm, Color Gray, General Purpose, For Use With Cylindrical Head Screws, Meets/Exceeds DIN 7980, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.