Zoro Homepage

Split Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 20000 PK

  • Mfr # M4D127BB

  • Zoro # G9081556


product price: $230.99
/pk 20000, $0.01/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
7.6 mm
Minimum Thickness
0.90 mm
Standards
DIN 127B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4D127BB
Zoro #
G9081556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M4
Outside Diameter
7.6 mm
Minimum Thickness
0.90 mm
Inside Diameter
4.25 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 127B
System of Measurement
Metric
Rockwell Hardness
RC 44-51

Description

M4 Din 127 B Metric Split Lock Washer Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.