
Split Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 10000 PK
Mfr # MD04WSHZ
Zoro # G2577414
product price: $129.99
/pk 10000, $0.01/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
7 mm
Minimum Thickness
1.20 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD04WSHZ
Zoro #
G2577414
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
M4
Outside Diameter
7 mm
Minimum Thickness
1.20 mm
Inside Diameter
4.25 mm
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Rockwell Hardness
RC 44-51
Description
Washer Assortments,M4 DIN7980,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.