Zoro Homepage

Split Lock Washer, For Screw Size M5 18-8 Stainless Steel, Plain Finish, 10000 PK

  • Mfr # M5D128A2

  • Zoro # G8538399


product price: $207.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
9.2 mm
Minimum Thickness
1 mm
Standards
DIN 128A & 128B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5D128A2
Zoro #
G8538399
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M5
Outside Diameter
9.2 mm
Minimum Thickness
1 mm
Inside Diameter
5.25 mm

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 128A & 128B
System of Measurement
Metric
Material Grade/Class
A2

Description

M5 Metric Din 128 Curved Spring Lock Washer type A A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.