Zoro Homepage

Split Lock Washer, For Screw Size M5 Spring Steel, Chrome-Plated Finish, 10 PK

  • Mfr # MPB1590

  • Zoro # G316173990


product price: $8.15
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.30

Key Features

Material
Spring Steel
System of Measurement
Metric
Finish
Chrome-Plated
Maximum Thickness
1.2 mm
Outside Diameter - Maximum
9.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1590
Zoro #
G316173990
UPC #
632393678360
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M5
Maximum Thickness
1.2 mm
Outside Diameter - Maximum
9.2 mm
Bearing Width - Minimum
1.8 mm
Section Width - Minimum
1.1 mm
Inside Diameter - Maximum
5.4 mm
Minimum Inside Diameter
5.1 mm

Details

Item
Split Lock Washer
Material
Spring Steel
System of Measurement
Metric
Finish
Chrome-Plated
Dimensional Standards
DIN 127 B
Metal Detectable
Metal Detectable
Type
Split Lock Washer
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Washer Type
Regular

Description

Split Lock Washer, 5 mm, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.