Zoro Homepage

Split Lock Washer, For Screw Size M5 Titanium, Passivated Finish

  • Mfr # 0107466

  • Zoro # G612845591


product price: $0.58
/ea
Sold in multiples of 15 for $8.70

Key Features

Material
Titanium
Finish
Passivated
Outside Diameter
9.2 mm
Minimum Thickness
1.2 mm
Maximum Thickness
2.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107466
Zoro #
G612845591
UPC #
708498486329
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M5
Outside Diameter
9.2 mm
Minimum Thickness
1.2 mm
Maximum Thickness
2.6 mm
Inside Diameter
5.25 mm
Minimum Inside Diameter
5.25 mm
Outside Diameter - Maximum
9.2 mm
Inside Diameter - Maximum
5.25 mm
Outside Diameter - Minimum
9.2 mm
Section Width - Minimum
1.975 mm
Bearing Width - Minimum
3.95 mm

Details

Item
Split Lock Washer
Material
Titanium
Finish
Passivated
System of Measurement
Metric
Material Grade/Class
Grade 2
Dimensional Standards
DIN 127
Resistance Properties
Corrosion-Resistant
Lock Washer Type
Split Lock
Washer Type
Regular
Type
Split Lock Washer
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Not Metal Detectable

Description

Split Lock Washer, M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.