Zoro Homepage

Split Lock Washer, For Screw Size M52 Steel, Black Oxide Finish, 2 PK

  • Mfr # M37000.520.0001

  • Zoro # G9901346


product price: $31.35
/pk 2, $15.68/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
83 mm
Minimum Thickness
8 mm
Maximum Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37000.520.0001
Zoro #
G9901346
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M52
Outside Diameter
83 mm
Minimum Thickness
8 mm
Maximum Thickness
8 mm
Inside Diameter
53.0 mm
Outside Diameter - Maximum
83 mm
Minimum Inside Diameter
53 mm
Inside Diameter - Maximum
54.55 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127 B
Type
Split Lock Washer
Washer Type
Regular
Material Quality Standards
430-530 HV10

Description

Split Lock Washer, Square Ends, Spring Steel DIN267-26, Finish Plain, Fits Bolt Sizes M52, M52, Inside Dia. 53.0mm, Outside Dia. 83.0mm, Thickness 8.00mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.