Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M6 18-8 Stainless Steel, Plain Finish, 5000 PK

  • Mfr # MD06WSHA2

  • Zoro # G9717278


product price: $128.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
9.9 mm
Minimum Thickness
1.60 mm
Standards
DIN 7980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD06WSHA2
Zoro #
G9717278
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M6
Outside Diameter
9.9 mm
Minimum Thickness
1.60 mm
Inside Diameter
6.3 mm

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
A2

Description

M6 Metric Din 7980 High Collar Split Lock Washer A2 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.