Zoro Homepage

Split Lock Washer, For Screw Size M6 18-8 Stainless Steel, Plain Finish, 7000 PK

  • Mfr # M6D128A2

  • Zoro # G9081748


product price: $379.99
/pk 7000, $0.05/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
11.8 mm
Minimum Thickness
1.30 mm
Standards
DIN 128A & 128B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6D128A2
Zoro #
G9081748
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M6
Outside Diameter
11.8 mm
Minimum Thickness
1.30 mm
Inside Diameter
6.3 mm

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 128A & 128B
System of Measurement
Metric
Material Grade/Class
A2

Description

M6 Metric Din 128 Curved Spring Lock Washer type A A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.