Split Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37080.060.0001

  • Zoro # G9901617


product price: $5.15
/pk 100, $0.05/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
11.8 mm
Minimum Thickness
1.30 mm
Maximum Thickness
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37080.060.0001
Zoro #
G9901617
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M6
Outside Diameter
11.8 mm
Minimum Thickness
1.30 mm
Maximum Thickness
1.3 mm
Inside Diameter
6.1 mm
Outside Diameter - Maximum
11.8 mm
Inside Diameter - Maximum
6.5 mm
Minimum Inside Diameter
6.1 mm

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
DIN 128 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
Lock Washer Type
Curved Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 128 A
Type
Split Lock Washer
Material Quality Standards
430-530 HV10
Washer Type
Curved

Description

Split Lock Washer, Curved, Spring Steel DIN267-26, Finish Zinc Plated, Fits Bolt Sizes M6, M6, Inside Dia. 6.1mm, Outside Dia. 11.8mm, Thickness 1.30mm, Color Gray, General Purpose, Meets/Exceeds DIN 128 A, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.