Zoro Homepage

CAD Viewer & Download Files

Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M55450.060.0001

  • Zoro # G5346756

CAD Available

product price: $2.95
/pk 50, $0.06/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
11.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55450.060.0001
Zoro #
G5346756
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M6
Outside Diameter
11.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
Inside Diameter
6.1 mm
Minimum Inside Diameter
6.1 mm
Inside Diameter - Maximum
6.5 mm
Outside Diameter - Maximum
11.8 mm

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
D127B
System of Measurement
Metric
Material Grade/Class
A4
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 127 B
Material Quality Standards
A4
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, M6, PK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.