
Split Lock Washer, For Screw Size M6 Steel, Thermal Black Finish, 10000 PK
Mfr # MD06WSH
Zoro # G2576979
product price: $208.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Thermal Black
Outside Diameter
9.9 mm
Minimum Thickness
1.60 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD06WSH
Zoro #
G2576979
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
M6
Outside Diameter
9.9 mm
Minimum Thickness
1.60 mm
Inside Diameter
6.3 mm
Details
Item
Split Lock Washer
Material
Steel
Finish
Thermal Black
System of Measurement
Metric
Rockwell Hardness
RC 44-51
Description
M6 Metric Din 7980 High Collar Split Lock Washer Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.