
Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 7000 PK
Mfr # M6D127B
Zoro # G9081495
product price: $215.99
/pk 7000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
11.8 mm
Minimum Thickness
1.60 mm
Standards
DIN 127B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M6D127B
Zoro #
G9081495
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
M6
Outside Diameter
11.8 mm
Minimum Thickness
1.60 mm
Inside Diameter
6.3 mm
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127B
System of Measurement
Metric
Rockwell Hardness
RC 44-51
Description
Washer Assortments,M6 DIN127B S,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.