Split Lock Washer, For Screw Size M7 Steel, Zinc Yellow Finish, 100 PK

  • Mfr # M37060.070.0001

  • Zoro # G9901580


product price: $7.99
/pk 100, $0.08/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
12.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37060.070.0001
Zoro #
G9901580
UPC #
190735981627
Country of Origin
Multiple

Dimensions

For Screw Size
M7
Outside Diameter
12.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
Inside Diameter
7.1 mm
Minimum Inside Diameter
7.1 mm
Inside Diameter - Maximum
7.5 mm
Outside Diameter - Maximum
12.8 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Yellow
Application
General Purpose
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 127 B
Type
Split Lock Washer
Material Quality Standards
430-530 HV10
Washer Type
Regular

Description

Split Lock Washer, Square Ends, Spring Steel DIN267-26, Finish Yellow Zinc, Fits Bolt Sizes M7, M7, Inside Dia. 7.1 mm, Outside Dia. 12.8 mm, Thickness 1.6 mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, PK 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.