Split Lock Washer, For Screw Size M8 Spring Steel, Chrome-Plated Finish, 10 PK
Mfr # MPB1592
Zoro # G316173976
product price: $8.29
/pk 10, $0.83/eaSold in multiples of 2 for $16.58
Key Features
Material
Spring Steel
Finish
Chrome-Plated
System of Measurement
Metric
Maximum Thickness
2 mm
FDA Approved
Not FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1592
Zoro #
G316173976
UPC #
632393678384
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Thickness
2 mm
For Screw Size
M8
Outside Diameter - Maximum
14.8 mm
Minimum Inside Diameter
8.1 mm
Inside Diameter - Maximum
8.5 mm
Bearing Width - Minimum
3 mm
Section Width - Minimum
1.9 mm
Details
Material
Spring Steel
Finish
Chrome-Plated
System of Measurement
Metric
Item
Split Lock Washer
FDA Approved
Not FDA Approved
Type
Split Lock Washer
Metal Detectable
Metal Detectable
Dimensional Standards
DIN 127 B
X-Ray Detectable
Not X-Ray Detectable
Washer Type
Regular
Description
Split Lock Washer, 8 mm, PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.