Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M8 Steel, Thermal Black Finish, 10000 PK

  • Mfr # MD08WSH

  • Zoro # G2577189


product price: $391.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Thermal Black
Outside Diameter
12.7 mm
Minimum Thickness
2 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD08WSH
Zoro #
G2577189
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M8
Outside Diameter
12.7 mm
Minimum Thickness
2 mm
Inside Diameter
8.3 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Thermal Black
System of Measurement
Metric
Rockwell Hardness
RC 44-51

Description

M8 Metric Din 7980 High Collar Split Lock Washer Thermal Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.