Zoro Homepage

Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 5000 PK

  • Mfr # M8D127B

  • Zoro # G8538234


product price: $226.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
14.8 mm
Minimum Thickness
2 mm
Standards
DIN 127B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8D127B
Zoro #
G8538234
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M8
Outside Diameter
14.8 mm
Minimum Thickness
2 mm
Inside Diameter
8.3 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127B
System of Measurement
Metric
Rockwell Hardness
RC 44-51

Description

M8 Din 127 B Metric Split Lock Washer Zinc and Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.