Split Lock Washer, For Screw Size M8 Steel, Zinc Yellow Finish, 100 PK

  • Mfr # M37060.080.0001

  • Zoro # G9901556


product price:  $7.29
/pk 100, $0.07/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
14.80 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37060.080.0001
Zoro #
G9901556
UPC #
190735981641
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
14.80 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
8.1 mm
Outside Diameter - Maximum
14.8 mm
Inside Diameter - Maximum
8.5 mm
Minimum Inside Diameter
8.1 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Yellow
Application
General Purpose
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127 B
Type
Split Lock Washer
Material Quality Standards
430-530 HV10
Washer Type
Regular

Description

Split Lock Washer, Square Ends, Spring Steel DIN267-26, Finish Yellow Zinc, Fits Bolt Sizes M8, M8, Inside Dia. 8.1 mm, Outside Dia. 14.8 mm, Thickness 2.0 mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, PK 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.