Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer SHCS, PK25
- Mfr # 1-SLS-25C-75
- Zoro # G324971724
product price:Â
$
13.39
/pk of 25, $0.54/ea
Key Features
Head Texture
Smooth
Thread Type
Coarse
Fastener Length
3/4 in
System of Measurement
Inch
Head Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SLS-25C-75
- Zoro #
- G324971724
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer SHCS
- Head Texture
- Smooth
- Thread Type
- Coarse
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 3/4 in
- Head Height
- 0.25 in
- Thread Size
- 1/4"-20
- Drive Size
- 3/16 in
- Head Diameter
- 0.375 in
Description
Split Lock Washer SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.