Alloy Steel Socket Head Cap Screw, PK125
- Mfr # SCIA0620275-125P
- Zoro # G823559980
product price:Â
$
185.99
/pk of 125, $1.49/ea
Free Shipping & Returns
Key Features
Socket Head
Thread Fit
3A
Maximum Head Height
0.625 in
Rockwell Hardness
HRC37
Minimum Yield Strength
120,000 psi
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0620275-125P
- Zoro #
- G823559980
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Thread Fit
- 3A
- Rockwell Hardness
- HRC37
- Minimum Yield Strength
- 120,000 psi
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Proof Load
- 135,000 psi
- Drive Type
- Socket
- Seal Material
- None
- Color
- Black
- Finish
- Plain
- Material Grade/Class
- 1176
- Material Quality Standards
- ASTM A574
- Dimensional Standards
- ASME B18.3
- Thread Style
- Partially Threaded
- Non-Marring Tip
- No
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Sealing Gasket
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Maximum Head Height
- 0.625 in
- Fastener Length
- 2 3/4 in
- Thread Size
- 5/8"-11
- Head Diameter
- 0.938 in
- Minimum Thread Length
- 7/8 in
- Drive Size
- 1/2 in
- Head Height
- 0.625 in
- Minimum Head Height
- 0.616 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Fastener Length 2 3/4 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.