Split Lock Washer SHCS, PK50
- Mfr # 1-SLS-2C-37
- Zoro # G924971179
product price:Â
$
11.59
/pk of 50, $0.23/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Fastener Length
3/8 in
Thread Style
Fully Threaded
Drive Size
5/64 in
Head Diameter
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SLS-2C-37
- Zoro #
- G924971179
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Thread Type
- Coarse
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 3/8 in
- Drive Size
- 5/64 in
- Head Diameter
- 0.14 in
- Head Height
- 0.086 in
- Thread Size
- #2-56
Description
Split Lock Washer SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Thread Size #2-56, Fastener Length 3/8 in, Head Height 0.086 in, Head Diameter 0.14 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.