Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer SHCS, PK50
- Mfr # 1-SLS-4C-50
- Zoro # G224971527
product price:Â
$
11.15
/pk of 50, $0.22/ea
Key Features
Head Texture
Smooth
Drive Type
Socket
Type
Socket Head Cap Screw
Fastener Length
1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SLS-4C-50
- Zoro #
- G224971527
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer SHCS
- Head Texture
- Smooth
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
Dimensions
- Fastener Length
- 1/2 in
- Thread Size
- #4-40
Description
Split Lock Washer SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Material Stainless Steel, Thread Size #4-40, Fastener Length 1/2 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.