Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK25
- Mfr # 31-LHS-37C-62
- Zoro # G924972152
product price:Â
$
11.19
/pk of 25, $0.45/ea
Key Features
Thread Type
Coarse
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Material
Stainless Steel
Fastener Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-37C-62
- Zoro #
- G924972152
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
Dimensions
- Fastener Length
- 5/8 in
- Head Height
- 0.192 in
- Head Diameter
- 0.562 in
- Thread Size
- 3/8"-16
- Drive Size
- 3/16 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 5/8 in, Head Height 0.192 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.