Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer SHCS, PK50
- Mfr # 1-SLS-8C-50
- Zoro # G224972098
product price:Â
$
10.49
/pk of 50, $0.21/ea
Key Features
Resistance Properties
Corrosion-Resistant
Head Texture
Smooth
Thread Style
Fully Threaded
Dimensional Standards
DIN 7984, DIN 912
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SLS-8C-50
- Zoro #
- G224972098
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.27 in
- Thread Size
- #8-32
- Drive Size
- 9/64 in
- Head Height
- 0.164 in
- Fastener Length
- 1/2 in
Description
Split Lock Washer SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Thread Size #8-32, Fastener Length 1/2 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.