Zoro Homepage

Split Ring Hanger, 3/4 In, Malleable Iron

  • Mfr # 22FP63

  • Zoro # G8488514


product price: $3.89
/ea

Key Features

Material
Copper-Plated Iron
Length (In.)
2 1/5 in
Rod Size
3/8 in
Pipe Size (In.)
3/4 in
Max. Load (Lb.)
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FP63
Zoro #
G8488514
UPC #
190735936153
Country of Origin
China

Dimensions

Length (In.)
2 1/5 in
Rod Size
3/8 in
Pipe Size (In.)
3/4 in
Width
1.4"
Width (In.)
1 2/5 in
Mounting Hole Diameter
3/4 in
Overall Width
1.4 in
For Tube Outside Diameter
3/4 in
For Rigid Conduit Size
3/4 in
Thread Size
3/8"-16
For Threaded Rod Size
3/8 in
For Maximum Outside Diameter
7/8 in
For Pipe Size
3/4 in
For Strut Channel Width
3/4 in
Overall Height
2.2 in

Details

Material
Copper-Plated Iron
Max. Load (Lb.)
180 lb
Standards
MSS SP-58, SP-69
Description/Special Features
For Suspending Stationary Non-Insulated Copper Tubing Lines
Item
Split-Ring Hanger
Metal Detectable
Yes
Type
MSS SP-58(Type 12)
Required Number of Threaded Rods
1
Mount Type
Bolts/Screws
Bolt Material
Steel
Hanger Type
Swivel Loop
Maximum Operating Temperature
200 Degrees F
Includes Mounting Hardware
Yes
For Location
Indoor
Load Capacity
180 lb
Hanger Material
Iron
Pipe Center to Rod
1 in
Hanger Material Finish
Copper-Plated
Vertical Adjustment
3/4 in
Pipe Center to Hanger Top
29/32 in
For Environment
Indoor Pipe System
Cushioned
No
Support Material
Cast Iron
Resistance Properties
Corrosion Resistant
For Use On
Stationary Non-Insulated Copper Tube
For Insulated Pipe
No
Closure
Bolts
Minimum Operating Temperature
0 Degrees F

Description

Split-Ring Hanger, Bolt Material Steel, Cushion Material Not Applicable, Cushioned No, For Maximum Outside Diameter 7/8 in, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Iron, Hanger Material Finish Copper-Plated, Hanger Material Grade Not Applicable, Hanger Type Swivel Loop, Included Insulation Thickness Not Applicable, Load Capacity 180 lb, Overall Height 2.2 in, Overall Width 1.4 in, Roller Length Not Applicable, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.