Zoro Homepage

Split Taper Bushing, 4 7/8" Flange W

  • Mfr # R2x2-15/16

  • Zoro # G514563944


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Bore Bushing Series
R2
Length
4.875 in
Material
Steel
Flange Type
Solid
Includes
(3) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2x2-15/16
Zoro #
G514563944
UPC #
00195057383869
Country of Origin
China

Dimensions

Length
4.875 in
Bore Diameter
2 15/16 in
Flange Width
5/8 in
Barrel Diameter
3.75 in
Bushing Diameter
4 in
Overall Diameter
5.375 in
Length Less Flange
4.25 in
Bolt Circle Diameter
4.63 in
Keyway Height
3/8 in
Keyway Width
3/4 in

Details

Bore Bushing Series
R2
Material
Steel
Flange Type
Solid
Includes
(3) Cap Screws
Taper
3/4 in Per ft
Item
Split Taper Bushing
Fastener Tightening Torque Capacity
348 lb-in
Bushing Type
Split Taper
System of Measurement
Inch
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series R2, Bore Diameter 2 15/16 in, Length 4.875 in, Bolt Circle Diameter 4.63 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 4 in, Fastener Tightening Torque Capacity 348 lb-in, Flange Type Solid, Flange Width 5/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange 4.25 in, Material Steel, Overall Diameter 5.375 in, Taper 3/4 in Per ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.