SplitRing Hanger, 1 1/16"MaxOD, 2.3"H, Iron
- Mfr # 22FP58
- Zoro # G8488471
product price:Â
$
5.39
/ea
Key Features
Material
Electro Galvanized Malleable Iron
Length (In.)
2 3/10 in
Rod Size
3/8 in
Pipe Size (In.)
3/4 in
Max. Load (Lb.)
180 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22FP58
- Zoro #
- G8488471
- UPC #
- 190735936115
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 3/10 in
- Rod Size
- 3/8 in
- Pipe Size (In.)
- 3/4 in
- Width
- 1.6"
- Thread Size (In.)
- 3/8-16
- Width (In.)
- 1 3/5 in
- For Pipe Size
- 3/4 in
- For Threaded Rod Size
- 3/8 in
- For Maximum Outside Diameter
- 1 1/16 in
- For Strut Channel Width
- 3/4 in
- Overall Height
- 2.3 in
- For Tube Outside Diameter
- 3/4 in
- For Rigid Conduit Size
- 3/4 in
- Mounting Hole Diameter
- 3/4 in
- Overall Width
- 1.6 in
- Thread Size
- 3/8"-16
Description
Split-Ring Hanger, Bolt Material Steel, Cushion Material Not Applicable, Cushioned No, For Maximum Outside Diameter 1 1/16 in, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Iron, Hanger Material Finish Electro-Galvanized, Hanger Material Grade Not Applicable, Hanger Type Swivel Loop, Included Insulation Thickness Not Applicable, Load Capacity 180 lb, Overall Height 2.3 in, Overall Width 1.6 in, Roller Length Not Applicable, Support Material Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.