Zoro Homepage

Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42"

  • Mfr # CCNES1/16-F25-P

  • Zoro # G6184132


product price: $24.99
/ea

Key Features

Min. Temp. (F)
-70
Durometer
30-50 (Shore 00)
Backing Type
Plain
Tensile Strength (PSI)
50
Elongation
150%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCNES1/16-F25-P
Zoro #
G6184132
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width - Foam
42 in
Thickness
1/16 in
Length - Foam
72 in
Thickness - Foam
1/16 in
Width
42 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
EPDM Neoprene SBR Roll
Min. Temp. (F)
-70
Durometer
30-50 (Shore 00)
Backing Type
Plain
Tensile Strength (PSI)
50
Elongation
150%
Finish
Textured
Standards
ASTM D1056/2A1/SCE41/II
Grade
Flame-Resistant
Type
Closed Cell
Color - Foam
Black
Material - Foam
Neoprene/EPDM/SBR
Backing Type - Foam
Plain
Max. Temp. (F)
225
Color
Black
Application
Gasket, Seal, Cushion
Material
Neoprene/EPDM/SBR
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Roll
Tensile Strength
50 psi
Firmness @ 25% Deflection
11 psi
Minimum Temperature
-40 Degrees F
Number of Adhesive Sides
0
Thickness Tolerance
+0.03125 in/-0.015625 in
Firmness
Medium (9 to 13 psi)
Shape
Roll
Compression Set
30 %
Texture
Smooth
Oil Resistance
Poor
Adhesive Type
Plain Backing
Material Skin
None
Cell Type
Closed Cell
Maximum Temperature
230 Degrees F
Density
1 lb/cu ft

Description

Foam Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 72 in, Width 3 1/2 ft, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 1 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.