Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sponge Sheet, Silicone, 1/8"Thick, 24"x24"

  • Mfr # ZUSASSR-125

  • Zoro # G2595997


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Min. Temp. (F)
-103
Backing Type
Adhesive
Tensile Strength (PSI)
100
Elongation
250%
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-125
Zoro #
G2595997
UPC #
-
Country of Origin
United States

Dimensions

Length - Foam
24 in
Thickness - Foam
1/8 in
Length
24 in
Width
24 in
Thickness
1/8 in
Width - Foam
24 in
Width Tolerance
+/- 10%
Length Tolerance
+/- 10%

Details

Item
Silicone Sheet
Min. Temp. (F)
-103
Backing Type
Adhesive
Tensile Strength (PSI)
100
Elongation
250%
Finish
Textured
Standards
FMVSS 302
Grade
Standard
Backing Type - Foam
Adhesive
Color
Orange
Material - Foam
Silicone
Application
Gasket, Vibration Dampener
Material
Silicone
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Orange
Max. Temp. (F)
450
Type
Closed Cell
Item - Foam
Foam Sheet
Firmness @ 25% Deflection
7 psi
Maximum Temperature
450 Degrees F
Firmness
Soft (5 to 8 psi)
Texture
Smooth
Minimum Temperature
-103 Degrees F
Thickness Tolerance
+/- 10%
Shape
Sheet
Tensile Strength
100 psi
Cell Type
Closed Cell
Maximum Adhesive Temperature
402 Degrees F
Abrasion Resistance
Fair
Water Resistance
Good
Oil Resistance
Fair
Weather Resistance
Excellent
Minimum Adhesive Temperature
-40 Degrees F
Material Skin
2-Sided
Compression Set
29 %
Chemical Resistance
Good

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Number of Adhesive Sides 1, Color Orange, Maximum Temperature 450 Degrees F, Minimum Temperature -103 Degrees F, Maximum Adhesive Temperature 402 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin 2-Sided, Standards FMVSS 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.