Sponge, Silicone, 3/16"Thick, 24"x24"
Mfr # ZUSASSR-128
Zoro # G2595960
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Min. Temp. (F)
-103
Backing Type
Plain
Tensile Strength (PSI)
100
Elongation
250%
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSASSR-128
Zoro #
G2595960
UPC #
-
Country of Origin
United States
Dimensions
Width - Foam
24 in
Length
24 in
Thickness - Foam
3/16 in
Length - Foam
24 in
Thickness
3/16 in
Width
24 in
Length Tolerance
+/- 10%
Width Tolerance
+/- 10%
Description
Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 3/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Orange, Maximum Temperature 450 Degrees F, Minimum Temperature -103 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin 2-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.