Zoro Homepage

Spool Adapter, 2-1/2", 316 SS

  • Mfr # PLE98

  • Zoro # G9217077


product price: $45.55
/ea

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type DP
Connection Type
Male Adapter
Pipe Fitting Material
316 Stainless Steel
Plug Length
2-3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE98
Zoro #
G9217077
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plug Length
2-3/32"
Overall Length
2-9/16"
Plug Outside Dia.
2-63/64"
Coupling Size
2-1/2"

Details

Item
Cam and Groove Spool Adapter
Body Material
316 Stainless Steel
Coupling Type
Type DP
Connection Type
Male Adapter
Pipe Fitting Material
316 Stainless Steel
Hose Fitting Gender
Male
Includes Locking Arm
No
Coupling Component
Plug
Max. Working Pressure @ 70 F
150 psi
Fitting Type
Male Adapter
Fitting Connection Type
Male Adapter

Description

Cam and Groove Spool Adapter, Plug, Body Material 316 Stainless Steel, Type DP, Coupling Size 2 1/2 in, Male, Connection Type Male Adapter, Male Adapter, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 63/64 in, Overall Length 2 9/16 in, Includes Locking Arm No, Plug Length 2 3/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.