This item is Discontinued.

Zoro Select SPOON TFE 1.6/5. ML BEL-ART, PK2 F36730-0021

SPOON TFE 1.6/5. ML BEL-ART, PK2 (Discontinued)

  • Mfr # F36730-0021
  • Zoro # G4724937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36730-0021
Zoro #
G4724937
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 17/64 in, 21 cm
Size
21 cm
Overall Length - Metric
21 cm
Handle Length - Metric
21 cm

Details

Item
Sampling Spoon
Material
Stainless Steel
Capacity
1.6 mL/3 mL
Color
Silver
Type
Double Ended /Spoons
Product Type
Double-Ended Spoon
Coating
FEP
Sterile/Non-Sterile
Non-Sterile
Capacity - Imperial
1/20 fl oz, 1/10 fl oz
Material Grade
304
Capacity - Metric
1.6 mL, 3 mL
Standards
FDA Compliant
Autoclavable
Yes

Description

Sampling Spoon, Product Type Double-Ended Spoon, Material Stainless Steel, Material Grade 304, Capacity - Imperial 1/20 fl oz, 1/10 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Compliant, Overall Length - Metric 21 cm, Capacity - Metric 1.6 mL, 3 mL, Features Not Applicable, Handle Length - Metric 21 cm, Coating FEP, Sterilization Method Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.