This item is Discontinued.

Zoro Select Spot Lamp 3VLH5

This item is Discontinued.

Zoro Select

Spot Lamp (Discontinued)

Mfr # 3VLH5
Zoro # G9914336
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3VLH5
Zoro #
G9914336
UPC #
-
Country of Origin
United States

Dimensions

Height
6.75 in
Width
6 in
Depth
14 1/2 in
Overall Width
6 in
Overall Depth
14 1/2 in
Overall Height
6 3/4 in

Details

Item
Spot Lamp
Type
Round
Voltage
12.8 DC
Amps
3.91 DC
Lamp Type
Halogen Sealed Beam
Candle Power
160000
Vertical Axis Rotation
120 Degrees
Lamp Life
100 hr.
Body Material
ABS Plastic with Chrome Plating
Description/Special Features
100 hr Lamp Life, 6 in Head, Clear Glass Lens, Installation Kit Required (Order Separately), Meets SAE J591 Standards
Standards
SAE J591
Horizontal Axis Rotation
360 Degrees
Features
100 hr Lamp Life, 6 in Head, Clear Glass Lens, Installation Kit Required (Order Separately), Meets SAE J591 Standards
Includes
Complete Spotlight Including Head, Shaft, Control Handle (installation Kit Not Included)
Operating Voltage
12.8 DC

Description

Spot Lamp, Overall Width 6 in, Overall Depth 14 1/2 in, Overall Height 6 3/4 in, Standards SAE J591, Features 100 hr Lamp Life, 6 in Head, Clear Glass Lens, Installation Kit Required (Order Separately), Meets SAE J591 Standards, Includes Complete Spotlight Including Head, Shaft, Control Handle (installation Kit Not Included), Lamp Life 100 hr.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.