This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3VKN9
Zoro #
G9914388
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
9 in
Depth
6 1/8 in
Overall Width
6 in
Overall Height
9 in
Overall Depth
6 1/8 in
Details
Item
Deck Light
Type
Round
Watts
35 W
Voltage
12.8 DC
Amps
2.73 DC
Lamp Type
Sealed Beam
Candle Power
75000
Includes
Deck Light With Body Mounted Switch, Easy Grip Knob, Clamp Bracket
Features
100 hr Lamp Life, 6 in Head, Clamp on Base, Clear Glass Lens
Horizontal Axis Rotation
360 Degrees
Body Material
Brass with Chrome Plating
Lamp Life
100 hr.
Description/Special Features
100 hr Lamp Life, 6 in Head, Clamp on Base, Clear Glass Lens
Vertical Axis Rotation
180 Degrees
Wattage
35 W
Operating Voltage
12.8 DC
Description
Deck Light, Overall Width 6 in, Overall Depth 6 1/8 in, Overall Height 9 in, Features 100 hr Lamp Life, 6 in Head, Clamp on Base, Clear Glass Lens, Includes Deck Light With Body Mounted Switch, Easy Grip Knob, Clamp Bracket, Lamp Life 100 hr.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.