Zoro Homepage

Spray Nozzle, Male, Size 6.5, PK5

  • Mfr # 1MDG3

  • Zoro # G2125541


product price: $30.19
/pk 5, $6.04/ea

Key Features

Inlet
1/4 in (M)NPT
Material
Stainless Steel
Nozzle Size
6.5
Nozzle Spray Angle
15 Degrees
GPM @ 5000 PSI
7.27 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MDG3
Zoro #
G2125541
UPC #
190735402313
Country of Origin
China

Dimensions

Nozzle Size
6.5
Inlet Diameter
1/4 in

Description

Pressure Washer Spray Nozzle, Nozzle Size 6.5, Max. Pressure 5,000 psi, Inlet 1/4 in (M)NPT, Material Stainless Steel, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 2.91 gpm, GPM @ 1000 PSI 3.25 gpm, GPM @ 1500 PSI 3.98 gpm, GPM @ 2000 PSI 4.6 gpm, GPM @ 2500 PSI 5.14 gpm, GPM @ 3000 PSI 5.63 gpm, GPM @ 3500 PSI 6.08 gpm, GPM @ 4000 PSI 6.5 gpm, GPM @ 5000 PSI 7.27 gpm, Includes (5) Identical Nozzles, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.