Zoro Homepage

Spring Assort, Ext/Compr, Stl, 20 Pieces

  • Mfr # 3HPU7

  • Zoro # G7476813


product price: $35.89
/ea

Key Features

Type
Extension and Compression
Material
Carbon Steel
Finish
Zinc-Plated
Number of Pieces
20
Number of Sizes
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPU7
Zoro #
G7476813
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
20
Sizes Included
(1) Compression Spring: 3 in L, (15) Extension Springs: 1.5 to 10.5 in L, (4) Compression Springs: 12 in L

Details

Item
Compression/Ext Spring Assortment
Type
Extension and Compression
Material
Carbon Steel
Finish
Zinc-Plated
Number of Pieces
20
Includes
Extension (1) Each: 0.171x0.029x7-1/4 in, x9 in, 0.218x0.029x5-3/4 in, 0.250x0.041x5-1/2 in, 0.281x0.048x5-1/2 in, 0.312x0.035x6-1/2 in, 0.343x0.048x1-1/2 in, x5-1/2 in, x8-1/2 in, 0.359x0.054x5-1/2 in, x10-1/2 in, 0.406x0.048x6-1/4 in, 0.437x0.063x5-1/2 in, 0.50x0.072x4-1/2 in, 0.562x0.080x5-1/2 in, Compression (1) Each: 0.25x0.0348x12 in, 0.375x0.041x12 in, 0.50x0.0475x12 in, 0.625x0.054x12 in, 0.630x0.080x3 in
Color
White
System of Measurement
Inch
Product Type
Compression and Extension Springs

Description

Spring Assortment, Extension and Compression, Steel, Finish Zinc Plated, Number of Pieces 20, Number of Sizes 20, Includes Extension 1 Each: 0.359x0.054x10.5, 0.343x0.048x8.5, 0.500x0.072x4.5, 0.343x0.048x1.5, 0.562x0.080x5.5, 0.406x0.048x6.25, 0.312x0.035x6.5, 0.218x0.029x5.75, 0.171x0.029x9, 0.171x0.029x7.25, 0.250x0.041x5.5, 0.281x0.048x5.5, 0.343x0.048x5.5, 0.359x0.054x5.5, 0.437x0.063x5.5, Compression 1 Ea: 0.630x0.080x3.0, 0.25x0.0348x12, 0.375x0.041x12, 0.50x0.0475x12, 0.625x0.054x12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.