Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Assort, LH Torsion Spring, 44Pcs

  • Mfr # 3HPV3

  • Zoro # G5753151


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Finish
Plain
Type
Left Hand Torsion Spring
Number of Pieces
44
Includes
(1) Each: 90x0.16x0.017 in, 90x0.235x0.025 in, 90x0.281x0.03 in, 90x0.288x0.032 in, 90x0.309x0.04 in, 90x0.315x0.035 in, 90x0.357x0.045 in, 90x0.375x0.048 in, 90x0.408x0.051 in, 90x0.484x0.054 in, 90x0.499x0.059 in, 90x0.560x0.063 in, 90x0.678x0.078 in, 90x0.776x0.095 in, 90x0.848x0.106 in, 90x0.989x0.125 in, 90x1.102x0.135 in, 180x0.109x0.012 in, 180x0.130x0.015 in, 180x0.133x0.014 in, 180x0.183x0.015 in, 180x0.216x0.018 in, 180x0.224x0.025 in, 180x0.249x0.028 in, 180x0.404x0.048 in, 180x0.450x0.035 in, 180x0.526x0.059 in, 180x0.767x0.063 in, 180x0.803x0.078 in, 180x0.982x0.106 in,180x1.082x0.125 in, 180x1.189x0.135 in, 180x1.356x0.125 in, 270x0.184x0.021 in, 270x0.187x0.023 in, 270x0.259x0.017 in, 270x0.353x0.038 in, 270x0.556x0.045 in, 270x0.826x0.07 in, 270x1.342x0.106, 270x1.666x0.135 in, 360x0.271x0.021 in, 360x1.342x0.063 in, 360x1.755x0.135 in
Material
Music Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3HPV3
Zoro #
G5753151
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
44
Sizes Included
(44) Left Hand Torsion Springs: 90, 180, 270 and 360 Degrees Angles

Details

Item
Torsion Spring Assortment
Finish
Plain
Type
Left Hand Torsion Spring
Number of Pieces
44
Includes
(1) Each: 90x0.16x0.017 in, 90x0.235x0.025 in, 90x0.281x0.03 in, 90x0.288x0.032 in, 90x0.309x0.04 in, 90x0.315x0.035 in, 90x0.357x0.045 in, 90x0.375x0.048 in, 90x0.408x0.051 in, 90x0.484x0.054 in, 90x0.499x0.059 in, 90x0.560x0.063 in, 90x0.678x0.078 in, 90x0.776x0.095 in, 90x0.848x0.106 in, 90x0.989x0.125 in, 90x1.102x0.135 in, 180x0.109x0.012 in, 180x0.130x0.015 in, 180x0.133x0.014 in, 180x0.183x0.015 in, 180x0.216x0.018 in, 180x0.224x0.025 in, 180x0.249x0.028 in, 180x0.404x0.048 in, 180x0.450x0.035 in, 180x0.526x0.059 in, 180x0.767x0.063 in, 180x0.803x0.078 in, 180x0.982x0.106 in,180x1.082x0.125 in, 180x1.189x0.135 in, 180x1.356x0.125 in, 270x0.184x0.021 in, 270x0.187x0.023 in, 270x0.259x0.017 in, 270x0.353x0.038 in, 270x0.556x0.045 in, 270x0.826x0.07 in, 270x1.342x0.106, 270x1.666x0.135 in, 360x0.271x0.021 in, 360x1.342x0.063 in, 360x1.755x0.135 in
Material
Music Wire
Color
Gray
Product Type
Torsion Springs
System of Measurement
Inch

Description

Spring Assort, LH Torsion, 1 EA 90x0.160, 90x0.235, 90x0.281, 90x0.288, 90x0.315, 90x0.309, 90x0.357, 90x0.375, 90x0.408, 90x0.484, 90x0.499, 90x0.560, 90x0.678, 180x0.109, 180x0.133, 180x0.130, 180x0.183, 180x0.216, 180x0.224, 180x0.249, 180x0.450, 180x0.404, 180x0.526, 180x0.767, 180x0.803, 270x0.259, 270x0.184, 270x0.187, 270x0.353, 270x0.556, 270x0.826, 360x0.271, 270x1.666, 360x1.755, 90x0.776, 90x0.848, 360x1.342, 90x0.989, 180x0.982, 90x1.102, 180x1.082, 180x1.189, 180x1.356, 270x1.342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.