Spring Hinge, Steel, Door Leaf 4-1/2" H
- Mfr # 4PA84
- Zoro # G516344633
product price:Â
$
9.39
/ea
Key Features
Material
Steel
Frame Leaf Height
4 1/2 in
Range of Motion - Maximum
270 Degrees
Frame Leaf Thickness
0.134 in
Door Leaf Thickness
0.134 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4PA84
- Zoro #
- G516344633
- UPC #
- 190735045015
- Country of Origin
- China
Dimensions
- Frame Leaf Height
- 4 1/2 in
- Frame Leaf Thickness
- 0.134 in
- Door Leaf Thickness
- 0.134 in
- Door Leaf Width
- 2 1/4 in
- Door Leaf Height
- 4 1/2 in
- Frame Leaf Width
- 2 1/4 in
Details
- Material
- Steel
- Range of Motion - Maximum
- 270 Degrees
- Bearing Type
- Plain
- Includes Hardware
- Hardware Included
- Pin Type
- Nonremovable
- ANSI/BHMA Finish
- Satin Brass-Plated, Clear Coated
- Mounting Style
- Full Mortise
- Removable Pin
- No
- Hand Orientation
- Non-Handed
- Corner Type
- Square
- Item
- Spring Hinge
- Number of Holes per Leaf
- 4
- Pin Material
- Steel
- Shell Material
- Steel
Description
Spring Hinge, Steel Material, Satin Brass Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.